Locking pliers
Filter Options
Categories
locking pliers (96)
Brand
bahco
(4)
expert
(2)
facom
(27)
gedore
(5)
gedore red
(5)
irwin
(27)
knipex
(8)
79 Product(s) with 96 variant(s):
ROEBUCK SELF GRIP WRENCH 10 CURVED JAW
- Superseded Ref:733811
- roebuck:4972000
- rubix:216138
- ean:3660338498299
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:63 mm
- Length:235 mm
£ 20.66 excl. VAT
/ Each
ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 10 INCH
- roebuck:4971998
- rubix:216136B
- ean:3660338498275
- In stock: Next day delivery
- Nose shape:straight
- Clamping capacity:63 mm
- Length:235 mm
£ 20.98 excl. VAT
/ Each
ROEBUCK SELF GRIP C WRENCH 279MM 11IN
- roebuck:4971996
- rubix:216131
- ean:3660338498251
- In stock: Next day delivery
- Nose shape:vise
- Clamping capacity:38 mm
- Length:279 mm
£ 40.36 excl. VAT
/ Each
ROEBUCK LARGE CAPAC VICE GRIPS,LONG NOSE CLAMPING 80MM 845299
- Superseded Ref:4971995
- roebuck:845299
- rubix:209A8052
- ean:3660338075728
- In stock: Next day delivery
- Nose shape:long
- Clamping capacity:80 mm
- Length:250 mm
£ 48.98 excl. VAT
/ Each
ROEBUCK LARGE CAPAC VICE GRIPS, DEEP NOSE CLAMPING 105MM 845297
- roebuck:845297
- rubix:209A8051
- ean:3660338075711
- Usually arrives within 14 working days
- Nose shape:long
- Clamping capacity:105 mm
- Length:275 mm
£ 51.62 excl. VAT
/ Each
ROEBUCK LARGE CAPAC VICE GRIPS, SHORT OR DEEPNOSE 55MM 845295
- roebuck:845295
- rubix:209A8050
- ean:3660338075704
- Usually arrives within 14 working days
- Nose shape:short
- Clamping capacity:55 mm
- Length:220 mm
£ 47.38 excl. VAT
/ Each
ROEBUCK G-MAX VICE GRIPS LENGTH 270MM 865204
- roebuck:865204
- rubix:209A7374
- ean:3660338195839
- Usually arrives within 14 working days
- Clamping capacity:290 mm
- Length:270 mm
£ 60.18 excl. VAT
/ Each
STANLEY 0-84-809 CURVED JAW MOLE GRIPS 9
- stanley:0-84-809
- rubix:80068076
- ean:3253560848095
- In stock: Next day delivery
- Nose shape:long
- Clamping capacity:53 mm
- Length:225 mm
£ 17.62 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 7WR 175MM
- irwin:T0702EL4
- rubix:213164
- ean:0038548007038
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:38 mm
- Length:175 mm
£ 19.95 excl. VAT
/ Each
IRWIN VISE GRIP LONG NOSE PLIERS 150MM MP213169
- irwin:T1402EL4
- rubix:4531560
- ean:0038548001432
- In stock: Next day delivery
- Nose shape:long
- Clamping capacity:51 mm
- Length:150 mm
£ 23.97 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 10WR 250MM
- irwin:T0502EL4
- rubix:213165
- ean:0038548000510
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:48 mm
- Length:250 mm
£ 22.63 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 10R 250MM
- irwin:T0102EL4
- rubix:213167
- ean:0038548001067
- In stock: Next day delivery
- Nose shape:straight
- Clamping capacity:48 mm
- Length:250 mm
£ 23.66 excl. VAT
/ Each
BAHCO 2953-250 UNIV.LOCKING CURVED PLIER 250
- bahco:2953-250
- rubix:237A6070
- ean:7314150124060
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:6 mm
- Length:235 mm
£ 26.23 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 9LN 225MM
- irwin:T1502EL4
- rubix:213170
- ean:0038548001517
- In stock: Next day delivery
- Nose shape:long
- Clamping capacity:70 mm
- Length:225 mm
£ 25.84 excl. VAT
/ Each
EXPERT LOCKING PLIERS CURVED JAW 225MM/9 INCH
- expert:E084809
- rubix:2014110
- ean:3258950848099
- In stock: Next day delivery
- Nose shape:short
- Clamping capacity:50 mm
- Length:25 mm
£ 16.48 excl. VAT
/ Each
GEDORE 137 7 - MOLE GRIPS
- gedore:137 7
- rubix:4536579
- manufacturer :6406620
- ean:4010886640661
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:25 mm
- Length:185 mm
£ 20.51 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 4WR 100MM
- irwin:T1002EL4
- rubix:213162
- ean:0038548001098
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:25 mm
- Length:100 mm
£ 16.78 excl. VAT
/ Each
IRWIN VISE-GRIP T0902EL4 LOCKING PLIERS 5WR 125MM
- vise-grip:T0902EL4
- rubix:213163
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:29 mm
- Length:125 mm
£ 14.87 excl. VAT
/ Each
KNIPEX 4134165 GRIP PLIERS LONG NOSE 165MM
- knipex:41 34 165
- rubix:155A4011
- ean:4003773047858
- In stock: Next day delivery
- Nose shape:vise
- Clamping capacity:24 mm
- Length:165 mm
£ 22.65 excl. VAT
/ Each
IRWIN VISE GRIP LOCKING PLIERS 4LN 100MM
- irwin:T1602EL4
- rubix:213168
- ean:0038548001678
- In stock: Next day delivery
- Nose shape:long
- Clamping capacity:41 mm
- Length:100 mm
£ 20.81 excl. VAT
/ Each
KNIPEX 4104250 GRIP PLIERS 250MM
- knipex:41 04 250
- rubix:155A4012
- ean:4003773002758
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:40 mm
- Length:250 mm
£ 22.08 excl. VAT
/ Each
IRWIN VISE GRIP FAST RELEASE STRAIGHT JAW LOCKING PLIERS 10R
- irwin:T01T
- rubix:2024864
- ean:5706915081794
- In stock: Next day delivery
- Nose shape:straight
- Clamping capacity:48 mm
- Length:250 mm
£ 23.79 excl. VAT
/ Each
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIER INC WIRE CUTTER 10WR
- irwin:T05T
- rubix:2024866
- ean:5706915081404
- In stock: Next day delivery
- Nose shape:curved
- Clamping capacity:48 mm
- Length:250 mm
£ 25.69 excl. VAT
/ Each
FACOM LOCK GRIP PLIER 517.6
- facom:517.6
- rubix:80167593
- ean:3148511821060
- In stock: Next day delivery
- Nose shape:vise
- Clamping capacity:55 mm
- Length:165 mm
£ 32.10 excl. VAT
/ Each
24 items of 79




























