IRWIN VISE GRIP LONG NOSE PLIERS 150MM MP213169
Long Nose Locking Pliers - Original
See technical informationReferences
Irwin:T1402EL4
Rubix:4531560
EAN:0038548001432
Product details : IRWIN VISE GRIP LONG NOSE PLIERS 150MM MP213169
Straight jaw provides maximum contact on flat, square or hex materials
IRWIN® VISE-GRIP® Original locking tools, with a classic guarded trigger release, are designed to provide maximum locking force.
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Clamping capacity | 51 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 23.97 excl. VAT
/ Each
£ 28.76 incl. VAT
- In stock: Next day delivery
