References
Facom:502A
Rubix:1234037
EAN:3148511809013



Product details : FACOM LOCK-GRIP PLI 502A
Arc welding vise-grips
- Light-alloy, anti-scratch jaw.
- Steel body.
- Perfectly and firmly aligns the parts to be welded.
- Leaves ample free space for the passage of the welding tool.
- Opening adjustment by screw.
- Dimensions: 280 x 82 x 70 mm.
- Presentation: chrome-plated. Standard: ASME B107.500
- Light-alloy, anti-scratch jaw.
- Steel body.
- Perfectly and firmly aligns the parts to be welded.
- Leaves ample free space for the passage of the welding tool.
- Opening adjustment by screw.
- Dimensions: 280 x 82 x 70 mm.
- Presentation: chrome-plated. Standard: ASME B107.500
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x90x75 mm |
| Package weight | 720 g |
| Nose shape | vise |
| Clamping capacity | 50 mm |
| Length | 280 mm |
| Weight | 735 g |
Show UNSPSC/ECL@SS
£ 64.48 excl. VAT
/ Each
£ 77.38 incl. VAT
- Delivery usually within ( 14 ) days
