References
Stahlwille:65642250
Rubix:80071691
EAN:4018754038145




Technical specifications
| Nose shape | half-round |
|---|---|
| Clamping capacity | 40 mm |
| Length | 250 mm |
Product details : STAHLWILLE 65642250 SELF GRIP WRENCH
Strengths
•Quick release lever
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x66x250 mm |
|---|---|
| Logistic Weight | 550 g |
| Nose shape | half-round |
| Clamping capacity | 40 mm |
| Length | 250 mm |
| Capacity | 34 mm |
| Weight | 550 g |
| Type | self grip wrench |
Show UNSPSC/ECL@SS
£ 29.96 excl. VAT
/ Each
£ 35.95 incl. VAT
- Usually arrives within 14 working days