ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 10 INCH
Self grip wrenches - straight jaw
See technical informationSee documentsReferences
Roebuck:4971998
Rubix:216136B
EAN:3660338498275

Documents
Product details : ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 10 INCH
This tool has exceptional gripping power and can be locked onto the part used.
This clamp has forged chrome vanadium steel jaws and an unlocking lever for easy disassembly.
General use, sturdy spout with reinforced toothing.
This clamp has forged chrome vanadium steel jaws and an unlocking lever for easy disassembly.
General use, sturdy spout with reinforced toothing.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Clamping capacity | 63 mm |
| Length | 235 mm |
| Weight | 555 g |
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ Each
£ 25.18 incl. VAT
- In stock: Next day delivery
