KNIPEX 7491250SB CENTER CUTTERS


High Leverage Centre Cutter

References
knipex:74 91 250 SB
rubix:388A3646
ean:4003773014386
brand logo
brand logo
Technical specifications
Nose shapediagonal
Length250 mm
See all Specifications

Product details : KNIPEX 7491250SB CENTER CUTTERS


74 91 250 High Leverage Centre Cutter
With integrated forged axle for heavy duty. With precision cutting edges for soft, hard and piano wire. Cuts thick wires with less effort than other diagonal cutters of the same length. Centric precision cutting edges. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
  • Cutting capacities soft wire (diameter): Ø 5 mm
  • Cutting capacities medium hard wire (diameter): Ø 5.0 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.8 mm
  • Cutting capacities piano wire (diameter): Ø 3.5 mm
  • With integrated forged axle for heavy duty. With precision cutting edges for soft, hard and piano wire. Cuts thick wires with less effort than other diagonal cutters of the same length. Centric precision cutting edges. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)300x84x91 mm
    Nose shapediagonal
    Length250 mm
    Diameter5 mm
    Cutting capacity5 mm
    Weight395 g
    Show UNSPSC/ECL@SS
    £ 47.52 excl. VAT
    / Each
    £ 57.02 incl. VAT
    • Usually arrives within 14 working days