References
Knipex:02 01 200
Rubix:388A9322
EAN:4003773039679

Product details : KNIPEX 0201200 COMBINATION PLIERS 200MM
02 01 200 High Leverage Combination Pliers
35% less effort required than with conventional combination pliers. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC.
Cutting capacities hard wire (diameter): Ø 2.8 mm Cutting capacities piano wire (diameter): Ø 2.2 mm Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm²
35% less effort required than with conventional combination pliers. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC.
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 233x85x52 mm |
|---|---|
| Weight | 298 g |
| Length | 200 mm |
| Cutting capacity | 2.8 mm |
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
- Delivery usually within ( 14 ) days






