Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
KNIPEX 0301180EAN COMBINATION PLIERS 180MM
KNIPEX 0301180EAN COMBINATION PLIERS 180MM
Lineman's pliers Knipex
References
knipex:
03 01 180 EAN
rubix:
388A3161
ean:
4003773021919
Technical specifications
Weight
216
g
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 0301180EAN COMBINATION PLIERS 180MM
Technical specifications
Attributes
Weight
216
g
Length
180
mm
Cutting capacity
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.35
excl. VAT
/
Each
£
18.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7 COMBI PLIER 8245-180 JC
KNIPEX 0302200SB COMBINATION PLIERS 200MM
KNIPEX 0201225SB COMBINATION PLIERS 225MM
BOTT SPRING CLIPS 38MM 14013055 PACK OF 5
KNIPEX 0822145 NEEDLE-NOSE COMBINATION PLIERS 145MM
KNIPEX 0912240 LINEMAN'S PLIERS 240MM
STAHLWILLE 65016200 PLIERS
KNIPEX 0305180SB COMBINATION PLIERS 180MM
MILWAUKEE 4932478554 7 IN 1 COMBINATION PLIER
KNIPEX 0306200SB COMBINATION PLIERS 200MM
ROEBUCK ENGINEER'S COMBINATION PLIERS 200MM
EXPERT E200519 FUEL LINE PLIERS
KNIPEX 0202200SB COMBINATION PLIERS 200MM
GEDORE 6731100 COMBINATION PLIERS
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 200MM 847015