Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
MILWAUKEE 4932478554 7 IN 1 COMBINATION PLIER
MILWAUKEE 4932478554 7 IN 1 COMBINATION PLIER
7 in 1 wire stripping pliers
References
milwaukee:
4932478554
rubix:
265A3532
ean:
4058546347475
Technical specifications
Length
230
mm
Product details
Technical specifications
Product details : MILWAUKEE 4932478554 7 IN 1 COMBINATION PLIER
Wire stripper : Strips wire sizes 0.75 mm², 1.0 mm², 1.5 mm², 2.5 mm², 4.0 mm², 6.0 mm².
Wire cutter: With curved laser hardened cutting edges.
Plier suitable for gripping and bending cables.
Reaming head for smoothing 12 - 25 mm pipe.
Technical specifications
Attributes
Length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.38
excl. VAT
/
Each
£
25.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 0302200 COMBINATION PLIERS 200MM
EXPERT E080504 COMBINATION PLIERS 180MM
GEDORE 160MM COMBI PLIERS 8245-160 TL
FACOM 187A.18CPE COMBINATION PLIERS 185MM
GEDORE 200MM COMBI PLIERS 8250-200 JC
KNIPEX 0306180T COMBINATION PLIERS TT 180MM
BAHCO 2628 G-160IP COMBI PLIER
KNIPEX 0301200EAN COMBINATION PLIERS 200MM
KNIPEX 0205180 COMBINATION PLIERS 180MM
KNIPEX 0201200 COMBINATION PLIERS 200MM
BOTT SPRING CLIPS 38MM 14013055 PACK OF 5
KNIPEX 0301180EAN COMBINATION PLIERS 180MM
STANLEY STHT0-74367 200MM COMBINATION PLIER
KNIPEX 0302160 COMBINATION PLIERS 160MM
BAHCO 2678 G-180 COMB PLIER