KNIPEX 7401180SB DIAGONAL CUTTING NIPPERS 180MM


Cutting pliers Knipex

References
knipex:74 01 180 SB
rubix:388A3615
ean:4003773011897
brand logo
brand logo
Technical specifications
Length235 mm
Weight263 g
See all Specifications

Product details : KNIPEX 7401180SB DIAGONAL CUTTING NIPPERS 180MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x84x19 mm
Length235 mm
Weight263 g
Cutting capacity3.8 mm
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
  • Usually arrives within 14 working days