References
Knipex:74 01 180
Rubix:272A0079
EAN:4003773022008





Product details : KNIPEX 7401180 DIAGONAL CUTTING NIPPERS 180MM
For very tough, continuous useHigh cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratioPrecision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x72x48 mm |
|---|---|
| Nose shape | diagonal |
| Length | 180 mm |
| Weight | 241 g |
| Cutting capacity | 3.8 mm |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Delivery usually within ( 14 ) days