Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SS62RING SLOGGING RING SPANNER 3.7/8 A/F
ROEBUCK SS62RING SLOGGING RING SPANNER 3.7/8 A/F
Fixed and variable opening wrench Unbranded
References
unbranded:
SS62RING
rubix:
2017884
Product details
Technical specifications
Product details : ROEBUCK SS62RING SLOGGING RING SPANNER 3.7/8 A/F
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.62
excl. VAT
/
Each
£
204.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM HING SKT WRENCH 66A.8X9
FACOM PIN WRENCH 125A.80
BAHCO 8074 C IP ADJUSTABLE WRENCH 15IN
ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
GEDORE 2 12X13 DOUBLE ENDED RING SPANNER
BAHCO 1RM-19 RATCHET COMBI SPANNER
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 17MM 8298252 4S-RW17
BRITOOL EXPERT STUBBY RATCHET WRENCH 12MM
GEDORE 400 30X32 FLARE NUT SPANNER 30X32MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
FACOM 2 SPARE PINS 126.E80
WERA 073280 JOKER WRENCH RATCHET COMBI 5/16 SB
FACOM FLARE NUT WRE 42.8X10
KNIPEX 980024 OPEN JAW WRENCHES
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 6MM 865397