References
Facom:139
Rubix:207A9218
EAN:3148511374207

Product details : FACOM 139 TWEEZERS
Tweezers cutting model for extra thin yarn
-Carbon-alloyed steel for perfect cutting edges.
-Very high precision cutting.
-Presentation: finely polished.
-End piece width: 10 mm.
- Length: 110 mm.
Weight: 27 g.
-Carbon-alloyed steel for perfect cutting edges.
-Very high precision cutting.
-Presentation: finely polished.
-End piece width: 10 mm.
- Length: 110 mm.
Weight: 27 g.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x40x20 mm |
| Package weight | 37 g |
| Length | 110 mm |
| Weight | 27 g |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- Delivery usually within ( 14 ) days
