References
Facom:148
Rubix:395A5229
EAN:3148511383001

Product details : FACOM 148 TWEEZERS
Right model-narrow nozzles tweezers
-Narrow and pointed beaks non striated nozzles.
- Stainless steel.
-Presentation: finely polished.
- Length: 130 mm.
Weight: 15 g.
-Narrow and pointed beaks non striated nozzles.
- Stainless steel.
-Presentation: finely polished.
- Length: 130 mm.
Weight: 15 g.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x10x5 mm |
| Package weight | 23 g |
| Nose shape | straight |
| Length | 130 mm |
| Weight | 15 g |
| Material | stainless steel |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Delivery usually within ( 14 ) days
