KNIPEX 927245 UNIVERSAL TWEEZERS STAINLESS STEEL 145MM

Precision Tweezers, blunt points

See technical information

References

Knipex:92 72 45
Rubix:388A3941
EAN:4003773054962
brand logo

Technical specifications

Nose shapestraight
Length145 mm
Weight27 g
See all Specifications

Product details : KNIPEX 927245 UNIVERSAL TWEEZERS STAINLESS STEEL 145MM


For universal use. Straight. Wide, round tips. Ribbed handles. Serrated gripping surfaces. Non-reflective matte. Stainless, anti-magnetic and acid-proof. Roundabouts, approximately 3.5 mm wide.
Round tips, approx. 3.5 mm wide. Knurled gripping surfaces. Non-reflective matt finish. Stainless, anti-magnetic and acid-proof. Universally applicable. Straight pattern. Wide, round tips. Serrated handles. Chrome nickel steel, stainless, anti-magnetic, acid-proof

Technical specifications


Attributes
Logistics dimensions (L x W x H)145x10x20 mm
Nose shapestraight
Length145 mm
Weight27 g
Materialstainless steel
Finishingmat
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
  • In stock: Next day delivery