Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965353
rubix:
248163
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
DRAPER EXPERT 55718 OPEN END SPANNER 17 X 19MM
FACOM 40.55LA LONG COMBINATION WRENCH 55MM
FACOM COMBINATION W 39.9
GEDORE 110MM SE SLOGSPANNER 133 110
ROEBUCK DOUBLE ENDED RING SPANNER 14 X 15MM
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
GEDORE OPEN END WRENCH 6 5,5X7
BAHCO 4040M-20-22 FLEX HEAD WRENCH
ROEBUCK DOUBLE ENDED RING SPANNER 12 X 13MM
STAHLWILLE 3/8 INCH DRIVE X 1.3/16 AF CROW-FOOT
BAHCO 894M-38 OPEN END WRENCH
GEDORE 7 5,5 5.5MM COMB SPANNER 6081220
ROEBUCK OPEN END PODGER SPANNER 19MM
GEDORE 1 B 1.5/8AF 1B SERIES COMBINATION SPANNER 1.5/8 INCH A/F
GEDORE 19X22FLARENUTSPAN 40019X22