Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,392)
Mechanical Power Transmission
(110,883)
Fluid Transmission & Flow Technology
(101,362)
Tools & Metrology
(32,642)
Protection, Safety & Hygiene
(55,482)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,531)
Welding
(1,007)
New Products
Bore
(2,594)
Milling
(9,712)
Countersinking, chamfering, deburring
(398)
Drilling
(22,041)
Turning operation
(23,620)
Sawing
(552)
Thread-cutting
(9,522)
Stamping, knurling, broaching, rolling, engraving
(73)
Moulding equipment
(17)
Lubrication for machining
(54)
Semi-products
(45)
Machine-tool accessories
(6,717)
Electro-erosion equipment
(34)
Abrasives
(9,389)
See Machining, Cutting & Drilling
Files
(22)
Milling files
(482)
Agglomerated or vitrified abrasives
(1,834)
Applied abrasives
(6,122)
Brushes
(421)
Polishing and superfinishing
(497)
Abrasive powders
(1)
Tribological finishing
(4)
See Abrasives
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
Holder
See technical information
References
Unbranded:
GBH2525
Rubix:
060007
Product details : ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
Holder
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
In stock: Next day delivery
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
KLINGSPOR 41623 LS309X 100 X 900 MM P100 FILE BELT PACK 10
DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
KLINGSPOR 322532 CS411Y 20 X 520 MM P40 FILE BELT PACK 25
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
DRAPER 09241 75X533MM SANDING BELT 120G
KLINGSPOR 42681 LS309X CLOTH BELT 100 X 915 MM GRIT 120 F5 PK10
3M 26954 CUBITRON II BELT 947A 120+ 345 X 1615 MM
ROEBUCK GS8030120 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 120 GRADE 679
MAKITA P-43278 ABRASIVE BELT 9X533 80G 9032 PK5
NORTON 66254422505 RAZORSTAR SANDING BELT 50 X 2500MM 36G YELLOW
DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ
DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
ROEBUCK 313407 ALUMINIUM OXIDE ROLLS G180 25MM X 50M
ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
3M 7100329006 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2000MM