Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Accessory for trepanning miller
ARMEG CHD16-29HEX HEX ARBOUR 9.5MM
ARMEG CHD16-29HEX HEX ARBOUR 9.5MM
Arbors
References
armeg:
CHD16-29HEX
rubix:
230A4564
Technical specifications
Type
Arbor
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG CHD16-29HEX HEX ARBOUR 9.5MM
9.5mm Hex Shank Arbour (L)92 mm x (W)19 mm
Technical specifications
Attributes
Type
Arbor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3834-ARBR-11152 ARBOR 32-210MM IP
BAHCO 3834-ARBR-9100 ARBOR 32-100MM IP
WALTER A100M.1.50.025.80 ADAPTORS AND CLAMPING UNITS 5006961
WALTER A100M.2.50.025.80 ADAPTORS AND CLAMPING UNITS 5006972
BAHCO 3834-ARBR-11152QC ARBOR 32-210MM IP
SANDVIK R416.7-1000-25-01 5747350
FACOM 3/8M-1/2F ADAPTOR 230
ARMEG PCH025 25MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)25 MM
ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH016 16MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)16 MM
SANDVIK R416.7-0950-25-01 CORODRILL 880 5747347
ARMEG PCH083 83MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)8
ARMEG PCH032 32MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)32 MM
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
STARRETT HOLESAW KIT GENERAL PURPOSE KFC14021