Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Accessory for trepanning miller
WALTER A100M.2.50.025.80 ADAPTORS AND CLAMPING UNITS 5006972
WALTER A100M.2.50.025.80 ADAPTORS AND CLAMPING UNITS 5006972
Accessory for trepanning miller Walter
References
walter:
A100M.2.50.025.80
rubix:
290A8471
manufacturer :
5006972
Product details
Technical specifications
Product details : WALTER A100M.2.50.025.80 ADAPTORS AND CLAMPING UNITS 5006972
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
573.75
excl. VAT
/
Each
£
688.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG CHD16-29HEX HEX ARBOUR 9.5MM
BAHCO 3834-ARBR-11152 ARBOR 32-210MM IP
WALTER A100M.1.50.025.80 ADAPTORS AND CLAMPING UNITS 5006961
BAHCO 3834-ARBR-9100 ARBOR 32-100MM IP
BAHCO 3834-ARBR-11152QC ARBOR 32-210MM IP
ARMEG PCH089 89MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)89 MM
ARMEG 111MM FLOOR CUTTER SET SBC111SET
ARMEG PCH076 76MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
SANDVIK R416.7-0950-25-01 CORODRILL 880 5747347
ARMEG PCH073 73MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
SANDVIK R416.7-0850-25-01 5747343
SANDVIK R416.7-0600-25-01 CORODRILL 880 5748190
SANDVIK R416.7-0900-25-01 5747345
FACOM HOLESAW 609A.65
ARMEG PCH070 70MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7