Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN END PODGER SPANNER 27MM
ROEBUCK OPEN END PODGER SPANNER 27MM
High power fork wrench
References
roebuck:
6685099
rubix:
247110B
Technical specifications
Opening
27
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN END PODGER SPANNER 27MM
High quality chrome vanadium steel.
Technical specifications
Attributes
Opening
27
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.37
excl. VAT
/
Each
£
62.84
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
STAHLWILLE 3/8 INCH DRIVE X 22MM CROW FOOT SPANNER 02200022
FACOM 467.5/16 RATCHET COMB. SPANNER
FACOM 13MM RATCHETING WRENCH 467B.13
MELFORM MEL TW 23 3/4IN W HEX X 7/8 W HEX X 7IN LONG BOX SPANNER
ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM
Gedore Double ended socket wrench offset with hole 10MM
FACOM 464TX.20X24 TORX RATCHETING WR. E20 X E24
FACOM ANG.SOCK.WREN 75.3/4
FACOM RING WRENCH 55.13AVSE
GEDORE 31 KR 20-36 6256120 31KR-20 RATCHET WRENCH 36MM
GEDORE 6337390-4OZ PIN SPANNER 80>90
467BR.14 RAPID RATCHET COMBINATION SPANNER 14MM
FACOM 76.11SLS ANGLED 12 POINT SOCKET WRENCH 11MM - SAFETY LOCK SYSTEM
FACOM ANG.SOCK.WREN 75.38
ROEBUCK COMBINATION SPANNER 16MM