Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
WIXROYD 95450.W0062 HOOK SPANNER FIXED PIN 58-62
WIXROYD 95450.W0062 HOOK SPANNER FIXED PIN 58-62
Hook Spanners With Pin Nose
References
wixroyd:
95450.W0062
rubix:
225251
Technical specifications
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WIXROYD 95450.W0062 HOOK SPANNER FIXED PIN 58-62
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
240
mm
Weight
270
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.16
excl. VAT
/
Each
£
49.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 4040M-20-22 FLEX HEAD WRENCH
FACOM J.11CF CROWSFOOT SPANNER 3/8 DRIVE X 11MM
BAHCO 1952M-20 COMBINATION WRENCH
BAHCO 28M-22 DOUBLE END SOCKET WRENCH
BRITOOL EXPERT COMBINATION WRENCH 6MM
FACOM COMBINATION W 40.35LA
ROEBUCK OPEN-ENDED A/F SPANNER 1/2IN X 9/16IN
STAHLWILLE 43011213 12 X 13MM DOUBLE END FLEXI-JOINT SPANNER
GEDORE 894 8 SINGLE OPEN ENDED SPANNER 8MM
FACOM T SKT-WNCH U.JOINT 99C.19
FACOM 64.21X23 64 RATCHETING RING SPANNER 21 X 23MM
BAHCO 8073 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 305MM
GEDORE 10X11MM BOX SPANNER 26 R 10X11
FACOM 467B.22 22MM RATCHET SPANNER
GEDORE 22MM COMB SPANNER 6090990