References
Gedore:304 19x22
Rubix:119A6597
Manufacturer :6470550
EAN:4010886647059

Product details : GEDORE 19X22MMCRESENTSPANNR 304 19X22
Half-moon ring spanner 19x22 mm Thin walled rings GEDORE vanadium steel 31CrV3, chrome-plated Specialists in tight spaces
Technical specifications
Attributes
| Logistic Weight | 261 g |
|---|---|
| Opening | 19x22 |
| Length | 230 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- Delivery usually within ( 8 ) days
