Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 5/8AF COMBI SPANNER 7
GEDORE 5/8AF COMBI SPANNER 7
Ring impact spanner wrench 7 (AF) - inch size
References
gedore:
7 5/8AF
rubix:
122A2558
manufacturer :
6099780
ean:
4010886609972
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 5/8AF COMBI SPANNER 7
Combination spanner 5/8" Ring: 15° offset from shaft, with UD profile for gentle transmission of force Sizes 3/16" to 7/32" with hexagon ring, up from size 1/4" with UD profile GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
104
g
Length
200
mm
Weight
104
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.24
excl. VAT
/
Each
£
18.29
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PIN WRENCH 115A.100
ROEBUCK RING SPANNER 10X11
BAHCO 4020L-M-4.5 LILLIPUT COMBINATION WRENCH 4.5MM
FACOM SLOGGING RING SPANNER 24MM 51B.24
GEDORE 1565397 OPEN END FITTING
ROEBUCK 00960 1000V INSULATED 0BA OPEN ENDED GENERAL PURPOSE SPANNER
BAHCO 1952Z-1/4 COMBINATION WRENCH
FACOM ANG.SOCK.WREN 75.5/8
BAHCO 6M-16-17 OPEN END WRENCH
FACOM 440.13 COMBINATION WRENCH 13MM
GEDORE 30X32MM BOX SPANNER 626 30X32
STAHLWILLE 40080808 COMBINATION SPANNER 8MM
BAHCO 8072V ADJUSTABLE WRENCH 1000V 10IN
BAHCO 8069 C IP ADJUSTABLE WRENCH 4IN
GEDORE 894 110 SINGLE OPEN ENDED SPANNER 110MM