3M 86714 HOOKIT FILM DISC 375L 150 MM 15 HOLE P800


Hookit Sanding Disc 375L

References
3m:86714
rubix:80983895
manufacturer :7100106631
ean:50051125867134
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain80
See all Specifications

Product details : 3M 86714 HOOKIT FILM DISC 375L 150 MM 15 HOLE P800


3M™ Hookit™ Film Sanding Disc 357L delivers excellent tear resistance and promises a consistent finish on a variety of substrates. The 375L Film Disc is an excellent choice for achieving a uniform finish. Suitable for use on metal, wood, composites or paint.

Technical specifications


Attributes
Package weight14,595 g
Diameter150 mm
Grain80
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
  • Usually arrives within 14 working days