SKF HOUSED BEARING UNIT SY 511 M


Housing for insert bearings

References
skf:SY 511 M
rubix:102A9798
manufacturer :27301
ean:7316570551389
brand logo
brand logo
Technical specifications
Inner diameter100 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SY 511 M


Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.

Technical specifications


Attributes
Logistic Weight2510 g
Inner diameter100 mm
Height126 mm
Outer diameter219 mm
Width60 mm
Shaft Height63.5 mm
Materialcast iron
Fixation centre-to-centre distance171.5 mm
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
  • Usually arrives within 14 working days