SKF HOUSED BEARING UNIT P 62


Pillow Block Housing

References
skf:P 62
rubix:102A8247
manufacturer :17602
ean:7316570879056
brand logo
brand logo
Technical specifications
Inner diameter62 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT P 62


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion

Technical specifications


Attributes
Logistic Weight176,8 g
Inner diameter62 mm
Outer diameter62 mm
Width38 mm
Materialpressed steel
Fixation centre-to-centre distance95 mm
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
  • Usually arrives within 14 working days