SNR UCFEX15-48 BEARING UNIT

Bearing

See technical information

References

SNR:UCFEX15-48
Rubix:394A8421
EAN:3413521591792
brand logo

Technical specifications

Inner diameter76.2 mm
Width82.6 mm
Materialcast iron
See all Specifications

Product details : SNR UCFEX15-48 BEARING UNIT


Self-aligning bearings with numerous mounting support options, available in different material versions: cast iron, stainless steel or plastic.

Strengths

-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is a concern and/or where high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.

Applications

Offering exceptional value for money, the SNR range of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio gives you all the products needed at every stage of your production.

Technical specifications


Attributes
Inner diameter76.2 mm
Width82.6 mm
Materialcast iron
Fixation centre-to-centre distance152.4 mm
Height56 mm
Outer diameter140 mm
Mounting typ4-bolt flange
Sealingtwo rubber seals
Type of bearingradial insert ball bearing (wide inner ring)
£ 108.53 excl. VAT
/ Each
£ 130.24 incl. VAT
  • Usually arrives within 14 working days