References
SKF:P 12 TF
Rubix:183217
EAN:7316570152609


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Material | pressed steel (pressed/stamped steel housing) |
Product details : SKF PLUMMER BLOCK UNIT P12TF
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 12 mm |
| Material | pressed steel (pressed/stamped steel housing) |
| Height | 43.5 mm |
| Length | 86 mm |
| Type of bearing | radial insert ball bearing (insert bearing yar 203/12-2f) |
| Bearing Unit Type | plummer block (pillow block) unit |
| Diameter of fixation holes | 9.56 mm |
| Outer diameter | 86 mm |
| Width | 28.9 mm |
| Shaft Height | 22.1 mm |
| Fixation centre-to-centre distance | 68 mm |
| Mounting typ | plummer block (pillow block), foot mounted |
| Sealing | one rubber seal and one metal shield |
| Number of screw holes for fastening elements | 2 |
| Relubrication hole | no |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Delivery usually within ( 3 ) days