References
INA:WS81217
Rubix:105A2475
Manufacturer :0000254700000
EAN:4012802423815

Product details : INA WS81217 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x125x125 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 85 mm |
| Outer diameter | 125 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
Show UNSPSC/ECL@SS
£ 195.13 excl. VAT
/ Each
£ 234.16 incl. VAT
- Usually arrives within 14 working days
