References
Unbranded:203572
Rubix:203572

Product details : ROEBUCK HSCO JOBBER DRILL 11.0MM
DIN 338/BS 328
Point angle
135° split point above 3mm (1//8"), 118° non split below 3mm
Surface treatment
Bronze
Application
For steels of high tensile strength, stainless and heat resistant steels.
Pack Quantity
Drills supplied in pack quantities;
1.
0 to 10mm - 10 per pack 10.
5mm onwards - 5 per pack Price Each is per drill not pack
0 to 10mm - 10 per pack 10.
5mm onwards - 5 per pack Price Each is per drill not pack
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Shank type | cylindrical |
| Din standard | din 338 |
| Direction of cutting | right |
| Machining material | bronze;steel |
| Cutting material | hss-co |
| Tip angle | 135 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 22.20 excl. VAT
/ Each
£ 26.64 incl. VAT
- Sold out
