Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 3.0 726902
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 3.0 726902
Hss 60° centering drill bit
References
giss cutline:
726902
rubix:
726902
ean:
3660338008825
Technical specifications
Diameter
10
mm
Tip diameter
3
mm
Total length
55
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 3.0 726902
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
3
mm
Total length
55
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.05
excl. VAT
/
Each
£
8.46
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00280 002.500 CENTRE DRILL HSS 2.500 X 8.000 MM FORM A
TITEX K1111-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073519
TITEX K1111TIN-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073532
TITEX K1411M-1X4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073644
TITEX K1113TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073556
GUHRING 00282 001.600 DRILLS OTHER 9002820016000
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
TITEX K1131-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073571
GUHRING 00281 002.000 DRILLS OTHER 9002810020000
DORMER A205 TIN CENTRE DRILL 2.5 X 6.3MM
ROEBUCK 22-165-306 CENTRE DRILL SHORT SERIES SIZE 6
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639
TITEX K1313-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073634
DORMER A2014.0X12.0 DRILL 12.00 MM X 4.00 MM 5969429