TITEX K1131-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073571


Centre Drill

References
walter titex:K1131-0.8
rubix:356A9551
manufacturer :5073571
ean:4031132159140
brand logo
brand logo
Technical specifications
Diameter3.15 mm
Tip diameter0.8 mm
Total length25 mm
See all Specifications

Product details : TITEX K1131-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073571


ALTIUS

Strengths

•For straight contact surfaces in accordance with DIN 332 A
Form A

Applications

Centre Drilling

Technical specifications


Attributes
Diameter3.15 mm
Tip diameter0.8 mm
Total length25 mm
Body materialhss
Shaperound
Bevel angle60 °
Diameter (inch)0.124 ''
Total length (inches)0.984 ''
Coatinguncoated
Tip angle118 °
Drilling diameter0.8 mm
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
  • Usually arrives within 14 working days