Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00282 001.600 DRILLS OTHER 9002820016000
GUHRING 00282 001.600 DRILLS OTHER 9002820016000
HSS centring drill bit Gühring
References
gühring:
9002820016000
rubix:
344A5856
ean:
4031093084574
Technical specifications
Diameter
5
mm
Tip diameter
1.6
mm
Total length
40
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00282 001.600 DRILLS OTHER 9002820016000
Technical specifications
Attributes
Diameter
5
mm
Tip diameter
1.6
mm
Total length
40
mm
Body material
hss
Shape
a
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.00
excl. VAT
/
Each
£
15.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073528
DORMER A2014.0X12.0 DRILL 12.00 MM X 4.00 MM 5969429
DORMER A201 HSS DRILL 1.5 X 5.0MM
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 2.5 862487
TITEX K1411S-1.5X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073652
GUHRING 00281 010.000 DRILLS OTHER 9002810100000
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 4.0 862491
TITEX K1411M-2X6 CENTRE DRILL 5073646
TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
TITEX K1114-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073569
ROEBUCK 22-165-306 CENTRE DRILL SHORT SERIES SIZE 6
TITEX K1161-1 DRILLS SOLID CARBID TYPE N 5073589
DORMER A210.5X3.15 5969323
GUHRING 00281 004.000 DRILLS OTHER 9002810040000