Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
ROEBUCK DRILL SET 1/16-3/8 X 1/64 INCH
ROEBUCK DRILL SET 1/16-3/8 X 1/64 INCH
HSS Jobber Drill Sets
References
roebuck:
6061140
rubix:
225930
Technical specifications
Range
1/16 - 3/8 x 1/64
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DRILL SET 1/16-3/8 X 1/64 INCH
High speed steel straight shank drill sets.
Right hand cutting.
Metal case.
DIN 338
Technical specifications
Attributes
Range
1/16 - 3/8 x 1/64
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.60
excl. VAT
/
Each
£
105.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX A4622-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5066280
DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
TITEX A6589DPP-9.6 DRILLS SOLID CARBID 8-12 X DC 5919512
DORMER A190203 JOBBER DRILL SET 203 (A100 X 41) 5969732
TITEX A6794TFP-6 DRILLS SOLID CARBID 16 X DC 5564971
TITEX A6794TFP-5.5 DRILL SOLID CARBIDE 5564968
MILWAUKEE 48894759 10 PIECE METAL TWIST DRILL BIT SET 3MM-10MM
CUTLINE SET OF HSS DRILLS - 1 - 10MM X 0.5MM 19 PCE 845944
DORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738
TITEX A6589DPP-3.4 DRILLS SOLID CARBID 8-12 X DC 5834791
BOSCH 2608587017 25 PIECE MINI MAC DRILL SET
TITEX 5834626 A6489DPP-13 CARBIDE COOLANT DRILL
MILWAUKEE HSS-G TH. WEB DRILL SET (DIN338) -25PCS
DORMER A095206 JOBBER DRILL SET 206 (A002 X 29) 5967699
DORMER A190206 A190 SET 206 (A100 X 29) ST JOBBER DRILL 5969747