References
Dormer:A190203
Rubix:023029
EAN:7320760030561




Technical specifications
| Number of elements | 41 |
|---|---|
| Range | 6.0-10.0 mm (step 0.1 mm) |
| Increment | 0.1 mm |
Product details : DORMER A190203 JOBBER DRILL SET 203 (A100 X 41) 5969732
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° steam tempered 4xD voor steel <850 N/mm² and cast iron.
6.0-10.0x0.1mm A100 Index Box Drill Set, 41 Pieces
Technical specifications
Attributes
| Number of elements | 41 |
|---|---|
| Range | 6.0-10.0 mm (step 0.1 mm) |
| Increment | 0.1 mm |
| Body material | hss |
| Din standard | din 338 |
| Coating | steam oxide |
| Machining material | steel and cast iron |
| Tip angle | 118 ° |
| Tail diameter | 10 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 289.30 excl. VAT
/ Each
£ 347.16 incl. VAT
- In stock: Next day delivery