Cylindrical drills set cut and ground-hss
Number of elements | 21 |
---|---|
Range | Ø1 to Ø10 |
Increment | 0.5 mm |
Din standard | DIN 338 N |
Machining material | Steels / Cast iron / Non-ferrous |
Tip angle | 118 ° |
Body material | HSS |
Sharpening | Standard |
In stock: Next day delivery