References
Walter Titex:A6794TFP-6
Rubix:276A0910
Manufacturer :5564971
EAN:4031132276267

Documents
Product details : TITEX A6794TFP-6 DRILLS SOLID CARBID 16 X DC 5564971
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Range | x treme dh20 |
| Increment | 144 mm |
| Body material | carbide |
| Din standard | din 6535 ha |
| Coating | tfp |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 460.13 excl. VAT
/ Each
£ 552.16 incl. VAT
- Usually arrives within 14 working days



