MILWAUKEE 48894759 10 PIECE METAL TWIST DRILL BIT SET 3MM-10MM
Drill Bit Set
See technical informationSee documentsReferences
Milwaukee:48894759
Rubix:242A7406
EAN:0045242502066

Documents
Product details : MILWAUKEE 48894759 10 PIECE METAL TWIST DRILL BIT SET 3MM-10MM
Strengths
•Impact Rated Drill Bits With ¼″ Hex Shank For Universal Use In Impact Drivers As Well As Drill Drivers
Titanium Nitride Coating Dispenses Heat And Makes The Drill Bit Suitable For Use Also In High Speed
Quad Edge™Tip: Unique Combination Of 135° Split Point And Four Cutting Edges: 135° Split Point Allows For Precise & Fast Drilling Start Without Walking. Four Cutting Edges Create Smaller Chips To Prevent Heat Build Up For Longer Life
Variable Flute Geometry: For Faster material Ejection. Helps The Bit Run Cooler And Prevent It From Burning Out Faster
Enhanced Tapered Web: Wider Core Towards The Shank Of The Drill Bit. Strengthens The Core To Increase Overall Flute Durability
Titanium Nitride Coating Dispenses Heat And Makes The Drill Bit Suitable For Use Also In High Speed
Quad Edge™Tip: Unique Combination Of 135° Split Point And Four Cutting Edges: 135° Split Point Allows For Precise & Fast Drilling Start Without Walking. Four Cutting Edges Create Smaller Chips To Prevent Heat Build Up For Longer Life
Variable Flute Geometry: For Faster material Ejection. Helps The Bit Run Cooler And Prevent It From Burning Out Faster
Enhanced Tapered Web: Wider Core Towards The Shank Of The Drill Bit. Strengthens The Core To Increase Overall Flute Durability
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Range | 3/10 mm |
| Coating | titanium nitride |
| Tip angle | 135 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 48.99 excl. VAT
/ Each
£ 58.79 incl. VAT
- Usually arrives within 14 working days
