Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A190206 A190 SET 206 (A100 X 29) ST JOBBER DRILL 5969747
DORMER A190206 A190 SET 206 (A100 X 29) ST JOBBER DRILL 5969747
Drill set A190
References
dormer:
A190206
rubix:
293A7293
ean:
7320760030585
Product details
Technical specifications
Product details : DORMER A190206 A190 SET 206 (A100 X 29) ST JOBBER DRILL 5969747
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° steam tempered 4xD voor steel <850 N/mm² and cast iron.
Technical specifications
Attributes
Din standard
DIN 338
Tip angle
118
°
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.92
excl. VAT
/
Each
£
189.50
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
TITEX DA110-SET-1-13-WZ90AJ TWIST DRILL 7506541
TITEX A6181TFT-7 DRILL, SOLID CARBIDE 5200228
DORMER A095206 JOBBER DRILL SET 206 (A002 X 29) 5967699
MILWAUKEE 4932493867 M. DRILL HSS-CO 19PC SET-19PC
TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
TITEX A4622-18 DEEP HOLE DRILLS HSS-E TYPE UFL 5066290
DORMER A095201 JOBBER DRILL SET 201 (A002 X 19) 5967607
CUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772
TITEX A1549TFP-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960919
TITEX A6794TFP-6 DRILLS SOLID CARBID 16 X DC 5564971
TITEX A6589DPP-8 COOLANT THROUGH DRILL 5834838
TITEX A6489DPP-5.5 DRILLS SOLID CARBID 8-12 X DC 5834673
GUHRING 00201 000.021 TWIST DRILL SET CASSETTE
GUHRING 00201 000.014 TWIST DRILL SET
ROEBUCK HSS JOBBER DRILL SET 6-10 X 0.1