Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
Dormer.A191 No.413 (13 PCE) JOBBER DRILL SET PLASTIC CONT
References
dormer:
A191413
rubix:
223796
ean:
7320760030608
Technical specifications
Number of elements
13
See all Specifications
Product details
Technical specifications
Product details : DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
Set includes drill sizes 1.5 mm - 6.5 mm x 0.5 mm + 3.3 mm, 4.2 mm
1.5-6.5x0.5mm +3.3,4.2mm A100, Dial-a-Drill Set, 13 pieces
Technical specifications
Attributes
Number of elements
13
Din standard
DIN 338
Tip angle
118
°
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.42
excl. VAT
/
Each
£
32.90
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
DORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738
GUHRING 00529 008.000 DRILLS OTHER 9005290080000
DORMER A190209 JOBBER DRILL SET 209 (A100 X 91) 5969752
TITEX A3382XPL-3.3 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5834201
DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762
FACOM 25PC 1-13MM DRILL SET 222A.TJ25
TITEX A6589DPP-6.5 DRILLS SOLID CARBID 8-12 X DC 5834825
MILWAUKEE 48894759 10 PIECE METAL TWIST DRILL BIT SET 3MM-10MM
TITEX A6181TFT-7 DRILL, SOLID CARBIDE 5200228
TITEX A6181TFT-5.5 DRILLS SOLID CARBID 8-12 X DC 5200224
TITEX A6794TFP-8 DRILLS SOLID CARBID 16 X DC 5564981
TITEX A6794TFP-5.5 DRILL SOLID CARBIDE 5564968
TITEX A6489DPP-4.7 DRILLS SOLID CARBID 8-12 X DC 5691044
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 13MM X 0.5MM 25 PCE 861147
TITEX A6794TFP-5 DRILLS SOLID CARBID 16 X DC 5564967