References
Dormer:H8559/16
Rubix:2019467
EAN:7320760034699




Technical specifications
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 81.5 mm |
| Tail diameter | 19.05 mm |
Product details : DOR H855 9/16 HSS HYDRAL/SX5D BODY
Technical specifications
Attributes
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 81.5 mm |
| Tail diameter | 19.05 mm |
| Tail length | 48 mm |
| Internal cooling | yes |
| Apparent length | 146.5 mm |
Show UNSPSC/ECL@SS
£ 360.24 excl. VAT
/ Each
£ 432.29 incl. VAT
- Usually arrives within 14 working days