References
Dormer:R96014.7
Rubix:2020679
EAN:7320760039601




Technical specifications
| Drilling diameter | 14.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96014.7 DRILL 14.70 MM 5988705
Technical specifications
Attributes
| Drilling diameter | 14.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 112.16 excl. VAT
/ Each
£ 134.59 incl. VAT
- Usually arrives within 14 working days