References
Dormer:R95012.0
Rubix:2002132
EAN:7320760010877




Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 120
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 92.40 excl. VAT
/ Each
£ 110.88 incl. VAT
- Usually arrives within 14 working days