References
Dormer:R96012.8
Rubix:2020661
EAN:7320760038437




Technical specifications
| Drilling diameter | 12.8 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96012.8 DRILL 12.80 MM 5988927
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 12.8 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 106.71 excl. VAT
/ Each
£ 128.05 incl. VAT
- Usually arrives within 14 working days