Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
MILWAUKEE 4932480456 SHOCKWAVE IMPACT DUTY SOCKET SET STD (13PC)
MILWAUKEE 4932480456 SHOCKWAVE IMPACT DUTY SOCKET SET STD (13PC)
Impact Socket Set
References
milwaukee:
4932480456
rubix:
264A6385
ean:
4058546407414
Technical specifications
Number of elements
13
Square drive adapter
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MILWAUKEE 4932480456 SHOCKWAVE IMPACT DUTY SOCKET SET STD (13PC)
1/2" impact socket set STD-13pc
Technical specifications
Attributes
Number of elements
13
Square drive adapter
1/2
''
Material
foam
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.44
excl. VAT
/
Each
£
46.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 897504 1/4 HEXAGONAL SOCKETS AND BITS SET - 48 PIECES - RB 48
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 80MM
STAHLWILLE 96031004 1/2 TORX SOCKET SET
FACOM SOCKET RACK RL.40E
BRITOOL EXPERT SOCKET SET METRIC 1/4 INCH SQUARE DRIVE 19 PIECE SET
ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC 18 PIECE SET
ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 17 PIECE SET
BAHCO MIXED SQUARE DRIVE SKT SET WITH BI-HEX AND METAL HANDLE - 56 PCS
FACOM SOCKETS+ACCES JL.41E
FACOM 3/4DR 2INAF SOCKET K.2PB
GEDORE IN19 LKM SCREWDRIVER BIT SET 1/2IN SQ DR IN HEX 5-17MM 15 PCE
"FACOM R2NANOPB 1/4"" SOCKET SET 6P 5.5-14MM"
MILWAUKEE 4932480457 10PC -1/2'' SHOCKWAVE IMPACT DUTY FOAM INSERTS
BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
FACOM NHX.14B 14-PIECE 1/2 DRIVE IMPACT BIT SET