ROEBUCK LONG HEXAGON KEYS - BALL END SET 9 PIECE 827133
9 Piece Metric Long Ball Point Hexagon Key Set - Phosphate
See technical informationSee documentsReferences
Roebuck:827133
Rubix:209A7848
EAN:3660338046117
Documents
Product details : ROEBUCK LONG HEXAGON KEYS - BALL END SET 9 PIECE 827133
• Fully tempered chromium vanadium steel, manganese phosphated.
• The spherical head allows you to work in angles up to 25°.
• Specially designed for hard-to-access screws.
• Contents (mm): 1,5-2-2,5-3-4-5-6-8-10.
• German made
Strengths
Blade 30% longer than other products on the market. The spherical head enables tightening up to 25 % angle
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 39.26 excl. VAT
/ Each
£ 47.11 incl. VAT
- In stock: Next day delivery

