Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
ROEBUCK NON-SPARKING LONG SPHERICAL HEAD KEYS SET OF 9 879653
ROEBUCK NON-SPARKING LONG SPHERICAL HEAD KEYS SET OF 9 879653
8 piece long spark resistant ball-end hexagon keys
References
roebuck:
879653
rubix:
209A8161
ean:
3660338331893
Technical specifications
Number of elements
8
Imprint
Hex / Allen
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON-SPARKING LONG SPHERICAL HEAD KEYS SET OF 9 879653
Aluminium bronze Contents: 2 - 2.
5 - 3 - 4 - 5 - 6 - 8 -10 mm German manufacture
Technical specifications
Attributes
Number of elements
8
Imprint
Hex / Allen
Imprint size
2-2,5-3-4-5-6-8-10 mm
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
614.93
excl. VAT
/
Each
£
737.92
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM 89S.JP8A 8 TORX KEYS DET
WERA 024179 967SL/9 TORX HF KEY SET T8-T40 MULTICOLOUR 9PC
WERA 073599 967SPKL/9BO SB TX KEY SET T8-T40 MULTICOLOUR 9PC
FACOM 2.5-10MM HEX SET 82H.JL10
ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
ROEBUCK HEXAGON PHILLIPS TORX KEYS ON SLEEVE SLOT-PHILLIPS-TORX 827111
GEDORE H 42 EL-88 A HEXAGON SOCKET KEY SET
FACOM 84TCD.J6 SET OF 6 TEE WRENCH MORSETAPER5/32
ROEBUCK SHORT HEXAGON KEYS SET 9 PIECE 827131
FACOM TORX KEY SET 89.JP8AL
BRITOOL EXPERT SLEEVE TAMPER TORX SET OF 7 KEYS E121103
GEDORE ALLEN KEY SET 1505408 H42-10
STANLEY 0-89-904 HEX GRIP KET SET 9PC METRIC (1.5-10MM)
STANLEY BALL END HEX KEY SET 9PC MM 0-69-256
BAHCO BE-9780 HEX KEY SET 0.050-5/16