Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC205-16G2 INSERT BEARING
Insert bearing with set screw SNR UC205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw SNR
References
snr:
UC205-16G2
rubix:
205A9143
ean:
3413529567584
Technical specifications
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC205-16G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
34
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.75
excl. VAT
/
Each
£
11.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GYE16-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 27.4 mm
Insert bearing with set screw INA AY25-NPP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw FAG UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw RHP 1065-60G, Outer diameter: 120 mm | Inner diameter: 60 mm
Insert bearing with set screw RHP 1230-1.1/4G, Outer diameter: 62 mm | Width: 16 mm
Insert bearing with set screw RHP 1045-1.1/2GHLT, Outer diameter: 85 mm | Inner diameter: 38.1 mm
Insert bearing with set screw NTN UC318D1, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw PTN UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 30 mm
Insert bearing with set screw RHP 1040-1.7/16G, Outer diameter: 80 mm | Inner diameter: 36.513 mm
Insert bearing with set screw NTN UC311-203D1, Outer diameter: 120 mm | Inner diameter: 55.562 mm | Width: 66 mm
Insert bearing with set screw RHP 1045-1.3/4DECG, Outer diameter: 85 mm | Inner diameter: 44.45 mm
Insert bearing with set screw INA GYE45-210-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw NTN UCS210LD1NR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 207-107-2F, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 19 mm
Insert bearing with set screw INA GYE50-211-KRR-B, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 55.6 mm