Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
RIDGID 31280 NO 25 STRAIGHT HEX WRENCH
RIDGID 31280 NO 25 STRAIGHT HEX WRENCH
Fixed and variable opening wrench Ridgid
References
ridgid:
31280
rubix:
80060186
ean:
0095691312808
Technical specifications
Opening
25
Length
508
mm
See all Specifications
Product details
Technical specifications
Product details : RIDGID 31280 NO 25 STRAIGHT HEX WRENCH
Technical specifications
Attributes
Opening
25
Length
508
mm
Weight
4000
g
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.80
excl. VAT
/
Each
£
224.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 047140 RATCHET SPANNER 19MM HEX
SKF SNL HOOK SPANNER 45MM HN6/SNL
"KNIPEX 98005/8"" OPEN JAW WRENCHES"
467B.16 ANTI SLIP RATCHET COMBINATION SPANNER 16MM
FACOM 55A.13X17 55A OFFSET RING SPANNER METRIC 13 X 17MM
FACOM 467.15SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 15MM
FACOM 44.10X11 44 OPEN END JAW SPANNERS METRIC 10 X 11MM
FACOM TEE SOCKET WR 97.20X22
BAHCO 6M-19-24 OPEN END WRENCH
FACOM OPEN-END WREN 34.9/32
GEDORE 31 KR 12-24 24MM WRENCH
STAHLWILLE 1.1/16 AF COMBI SPANNER 13S
FLOGGING SPANNER OPEN ENDED 46MM X 255MM LONG
FACOM FLARE NUT WRE 43.7X9
FACOM RING WRENCH 59.27X29