References
Sandvik Coromant:880-04 03 W07H-P-MS N124
Rubix:318A0767
Manufacturer :7362183
EAN:7323222182525

Product details : SANDVIK 880-0403W07H-P-MSN124 CORODRILL 880 INSERT 7362183
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | insert |
|---|---|
| Insert Size | 2.8 mm |
| Coating | cvd diamond coating (dlc finish) |
| Machining material | aluminum |
| Body material | carbide |
| Nuance/shade | n124 |
Show UNSPSC/ECL@SS
£ 371.50 excl. VAT
/ 5 pieces
£ 445.80 incl. VAT
- Usually arrives within 14 working days
